Motion
C25SS RIV X 10  ft

PEER CHAIN
C25SS RIV X 10 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02680920
MFR #C25SS RIV X 10 ft
Price$49.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C25SS RIV X 10 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02680920
MFR #C25SS RIV X 10 ft

Mfr description
C25 STAINLESS QUEST RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.89/ft

Specifications

Dimensions

  • Chain Overall Width
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.0905 in
  • Pitch
    1/4 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.1 lbs
  • Weight per Foot
    0.1 lbs, 0.15 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C25SS RIV X 10 ft
  • Manufacturer Stock Number
    7144
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)