Motion
D80Q18
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 18 Teeth
MI ITEM #02680954
MFR #D80Q18
Price$350.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 18 Teeth
MI ITEM #02680954
MFR #D80Q18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$350.70/each

Specifications

Dimensions

  • Weight
    7.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039784858

Overview

Mfr description
D80Q18 SPLIT TAPER HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text