Motion
EOC-700-3
Air Cooled Heat Exchanger - Series EOC, Size 700, Electric Drive, 2 NPT Port Size, 1 Passes
MI ITEM #02680958
MFR #EOC-700-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series EOC, Size 700, Electric Drive, 2 NPT Port Size, 1 Passes
MI ITEM #02680958
MFR #EOC-700-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EOC-700-3 HEAT EXCHANGER

Specifications

  • Series
    EOC
  • Unit Size
    700
  • Drive Type
    Electric
  • Number Of Passes
    1
  • Port Size
    2 NPT
  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Manufacturer Catalog
  • Connection Type
    NPT
  • Max Operating Temperature
    300 °F
  • Fan Blade Material
    Aluminum
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text