Motion
K216E
Bearing Seal - Rear Auxiliary, 1-1/2 in Bore
Mi Item #02681004
MFR #K216E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Rear Auxiliary, 1-1/2 in Bore
Mi Item #02681004
MFR #K216E

Mfr description
K216E BACK SEAL K216E
  • Rear Auxiliary Seal for Klean-Gard Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Compatible Bearing Type
    Ball
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327986230
  • Product Type
    Bearing Seals
  • Seal Type
    Rear Auxiliary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)