Motion
MB1010DX

GGB BEARINGS
MB1010DX

10 mm Bore, 10 mm Length, Metal-Polymer Composite Material
MI ITEM #02681010
MFR #MB1010DX
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB1010DX

10 mm Bore, 10 mm Length, Metal-Polymer Composite Material
MI ITEM #02681010
MFR #MB1010DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.91/each

Specifications

Dimensions

  • Bore Diameter
    0.3937 in, 10 mm
  • Inside Diameter
    10 mm
  • Maximum P Value
    140 MPa;20305.28 psi
  • Outside Diameter
    12 mm
  • Overall Length
    10 mm
  • Thickness
    0.0436 in, 1.11 mm

Details

  • Additional Details
    Metal-Polymer;Maintenance-Free;Steel Backed;RoHS Compliant;REACH Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    MB Machinable Metric Cylindrical Bushing 10mm ID x 12mm OD x 10mm Length
  • Manufacturer Catalog Number
    MB1010DX
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100, ISO 14001, ISO 3547, ISO 9001, ISO/TS 16949, OHSAS 18001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve

Overview

Mfr description
MB1010DX METAL-POLYMER - DX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought