Motion
Y12S2BCR
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1745 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #02681042
MFR #Y12S2BCR
Price$991.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1745 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #02681042
MFR #Y12S2BCR

Mfr description
1/2 HP,1745 RPM,Y12S2BCR,230/460 V,56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.21/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.6 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    1.5 ft-lbs
  • Weight
    48 lbs

Details

  • Applications
    Compressors, Conveyors, Fans, Group, Pumps, Tools Located in Hazardous Locations as Defined By Class
  • Base RPM
    1745 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.80 / 0.90 A
  • Full Load Efficiency
    77.0 %
  • Group & Class
    Class I - Group D
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382050009
  • Max Allowable Current
    0.9 A, 1.7 A
  • Maximum Speed
    1745 rpm
  • Model
    A029
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    CSA, NEMA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T2B
  • UPC_NO
    786382050009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)