Motion
TIGEAR-2 OUTPUT FLANGE SIZE-17

DODGE
TIGEAR-2 OUTPUT FLANGE SIZE-17

TIGEAR-2 OUTPUT FLANGE SIZE-17
Mi Item #02681100
MFR #TIGEAR-2 OUTPUT FLANGE SIZE-17
Price$261.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 OUTPUT FLANGE SIZE-17

TIGEAR-2 OUTPUT FLANGE SIZE-17
Mi Item #02681100
MFR #TIGEAR-2 OUTPUT FLANGE SIZE-17

Mfr description
17 FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.89/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Output Flange
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782475470013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)