Motion
DG5S4046 CMUH 560

VICKERS BY DANFOSS
DG5S4046 CMUH 560

02-135123 Directional Control Valve - Pilot Actuation, 4-Way, D07 Valve, 60 gpm Max Flow, 24 V dc Coil
Mi Item #02681147
MFR #DG5S4046 CMUH 560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4046 CMUH 560

02-135123 Directional Control Valve - Pilot Actuation, 4-Way, D07 Valve, 60 gpm Max Flow, 24 V dc Coil
Mi Item #02681147
MFR #DG5S4046 CMUH 560

Mfr description
DG5S4046 CMUH 560
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    163.8 mm
  • Overall Length
    220 mm
  • Overall Width
    89 mm
  • Size (ISO-4401)
    D05
  • Valve Size
    D07

Details

  • Actuation
    Pilot
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Design Number
    60
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Manifold, Subplate
  • Seal Material
    Buna-N
  • Series
    DG5S4-04 60 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (P Blocked, A & B to T)
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)