Motion
NCDRQBW10-180

SMC CORP OF AMERICA
NCDRQBW10-180

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 10 mm Bore Diameter
Mi Item #02681312
MFR #NCDRQBW10-180
Price$208.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRQBW10-180

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 10 mm Bore Diameter
Mi Item #02681312
MFR #NCDRQBW10-180

Mfr description
NCDRQBW10-180 ROTATING CYLINDER
  • Compact double rack design eliminates backlash
  • Body can be mounted as flange
  • Stainless steel shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.71/each

Specifications

Dimensions

  • Body Size
    10 mm
  • Bore Diameter  
    10 mm
  • Overall Height
    1.45 in
  • Overall Width
    1.14 in

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Mount Type
    Basic
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Options Included
    Magnetized
  • Proof Pressure
    +153 psi
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)