Specifications
Dimensions
- Bore Diameter60 mm
- Contact Angle25 °
- Fillet Radius0.3 mm
- Outside Diameter78 mm
- Overall Width14 mm
- Precision RatingNot Rated
- Weight0.37 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Sealed
- Description3812 2RS BRG
- Finish CoatingUncoated
- Internal ClearanceC0
- Max Rpm3800 rpm
- Operating Temperature RangeMaximum of +110 °C
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity14500 N
- Radial Static Load Capacity17500 N
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Series3800
- Snap Ring IncludedWithout Snap Ring
- UPC_NO035373011575
Overview
Mfr description
3812 2RS BRG