Motion
457997
Oil Seal - Solid, 10.500 in Shaft Dia., 12.008 in OD, 0.625 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02681341
MFR #457997
Price$614.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 10.500 in Shaft Dia., 12.008 in OD, 0.625 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02681341
MFR #457997

Mfr description
457997 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$614.32/each

Specifications

Dimensions

  • Outside Diameter
    12.008 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    10.500 in
  • Weight
    2.60 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893490168
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)