Motion
18612
Hex Key - 6 mm Hex Size, Short L Shape, 5.43 in Blade Length, Alloy Steel
Mi Item #02681351
MFR #18612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 6 mm Hex Size, Short L Shape, 5.43 in Blade Length, Alloy Steel
Mi Item #02681351
MFR #18612

Mfr description
18612 HEX KEY 6MM LONG ARM BALL END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    5.43 in
  • Hex Size  
    6 mm
  • Weight
    0.10 lbs, 0.100

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)