Motion
B08-02MG
1/4 Mini Filter-Reg w/Manual Drain Transparent
Mi Item #02681385
MFR #B08-02MG
Price$147.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Mini Filter-Reg w/Manual Drain Transparent
Mi Item #02681385
MFR #B08-02MG

Mfr description
B08-02MG FILTER-REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.79/each

Specifications

Dimensions

  • Weight
    0.743 lbs

Details

  • Accessories
    Pressure Gauge, Bowl Guard
  • Air Flow
    73 scfm
  • Fluid Type
    Air
  • Maximum Air Flow
    73 scfm
  • Maximum Operating Pressure
    150 psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Self-Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)