Motion
AMF-EL150
Mist Separator Element - AMF150, 150
Mi Item #02681614
MFR #AMF-EL150
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - AMF150, 150
Mi Item #02681614
MFR #AMF-EL150

Mfr description
AMF-EL150 FILTER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Filter Size
    150
  • Weight
    0.22 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)