Overview
Mfr description
AL40-N02-Z LUBRICATOR
Specifications
- Port Size1/4 NPT
- Bowl MaterialPolycarbonate
- Maximum Flow Rate177 cfm
- Oil Capacity
- Body Size40
- Bowl OptionsNone
- Operating MediumAir
- Proof Pressure218 psi
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- Maximum Operating Pressure145 psi
- Operating Temperature Range23 to 140 °F
- Min Operating Temperature23 °F
- Max Operating Temperature140 °F
- Overall Length2.76 in
- Overall Width2.76 in
- Overall Height6.93 in
- IncludesName Plate, Caution Plate
- Standards MetJIS
- Additional DetailsSeries AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
- Manufacturer Catalog
- Manufacturer Product Page
- Weight1.21 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data