1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
E400-N02
Pipe Adapter - For Use With AC40, 1/4 NPT Port
Mi Item #
02681621
MFR #
E400-N02
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
SMC CORP OF AMERICA E400-N02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
E400-N02
Pipe Adapter - For Use With AC40, 1/4 NPT Port
Mi Item #
02681621
MFR #
E400-N02
Mfr description
E400-N02 PIPING ADAPTER
Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
Easy maintenance
Detach equipment without removing piping
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
1.2
Length
1.3
Weight
0.17 lbs, 0.2
Width
1.4
Details
Accessory Type
Pipe Adapter
Series
AC ACCESS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items