Specifications
Dimensions
- Bore Diameter0.2500 in
- Outside Diameter1.3750 in
- Overall Width0.3750 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description22-25EE-2RS-NYL BULK
- Long DescriptionThe 22-25EE-2RS-NYL Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, double sealed closure, 1.3750 in outside diameter, and 0.3750 in width.
- Manufacturer Catalog Number22-25EE-2RS-NYL
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106113706
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)