Motion
MMS307H

BROWNING
MMS307H

Speed Reducer Motor Mount Supports - 307 Reducer Size, 182T to 365T Frame, Steel Material, 20 in Overall Length, 24 in Overall Width
MI ITEM #02681702
MFR #MMS307H
Price$2,271.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS307H

Speed Reducer Motor Mount Supports - 307 Reducer Size, 182T to 365T Frame, Steel Material, 20 in Overall Length, 24 in Overall Width
MI ITEM #02681702
MFR #MMS307H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,271.77/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:19
  • Manufacturer Reducer Size
    307
  • Motor Base Overall Length
    20.0000 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    10.28 to 26.18 in
  • NEMA Frame Sizes
    182T to 365T
  • Weight
    38.00 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB215-307
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS307H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502656
  • Material
    Steel
  • Mount Component Type
    Motor Mount Support - High
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662460502656

Overview

Mfr description
MMS307H MOTOR MOUNT SUPPORT
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought