Motion
222510
Oil Seal - Solid, 25 mm Shaft Dia., 35.25 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02681835
MFR #222510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 25 mm Shaft Dia., 35.25 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02681835
MFR #222510

Mfr description
222510 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    35.25 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    25 mm
  • Weight
    0.04 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893470085
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)