Motion
MM25BS62DUH FS637

TIMKEN (FAFNIR)
MM25BS62DUH FS637

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 30 mm Width, Open
Mi Item #02681892
MFR #MM25BS62DUH FS637
Price$1,982.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM25BS62DUH FS637

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 30 mm Width, Open
Mi Item #02681892
MFR #MM25BS62DUH FS637

Mfr description
MM25BS62DUH FS637 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,982.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    30 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM25BS62DUH FS637 BEARING
  • Manufacturer Upc Number
    087796315006
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796315006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)