Motion
24FLH6K-20MJ

GATES RUBBER CO
24FLH6K-20MJ

725313375 Adapter Fitting - 1-1/4 in Male JIC 37° Flare x 1-1/2 in Code 62 Heavy O-Ring Flange
MI ITEM #02681930
MFR #24FLH6K-20MJ
List Price$401.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24FLH6K-20MJ

725313375 Adapter Fitting - 1-1/4 in Male JIC 37° Flare x 1-1/2 in Code 62 Heavy O-Ring Flange
MI ITEM #02681930
MFR #24FLH6K-20MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.22/each for your price

Overview

Mfr description
24FLH6K-20MJ ADAPTER G60930-2420

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    072053685244
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/2 in Flange
  • UPC_NO
    072053685244
  • Weight
    0.18 lbs
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/2 in Code 62 Heavy O-Ring Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought