Motion
1L100ACM
1" Steel Accu-Clamp™ Collars One-Piece Type Machineable
MI ITEM #02682487
MFR #1L100ACM
Price$97.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Accu-Clamp™ Collars One-Piece Type Machineable
MI ITEM #02682487
MFR #1L100ACM

Mfr description
1L100ACM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.93/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.0000 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.59 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Machineable
  • UPC_NO
    662786027109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)