Motion
A4143S-12X100

KURIYAMA OF AMERICA
A4143S-12X100

Black/Green Stripe Paint 3/4" x 100'
MI ITEM #02682506
MFR #A4143S-12X100
Your Price$9.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A4143S-12X100

Black/Green Stripe Paint 3/4" x 100'
MI ITEM #02682506
MFR #A4143S-12X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.31/ft(List $12.86)

Overview

Mfr description
A4143S-12 PAINT HOSE
  • Excellent resistance to paint fluids, lacquers and solvents...see chemical resistance chart, referring to both core and cover materials. Excellent flexibility. Lightweight. Silicone-free. One-piece lengths. Compatible with popular spray fittings, such as Binks and DeVilbiss. Excellent cold weather properties. Static conductivity. RoHS(16) compliant. Phthalate Free!

Specifications

  • Product Types
    Series A4143S with Static Wire Medium Pressure Paint Fluid Transfer Hose
  • Type
    Paint Fluid Transfer Hose with Static Wire
  • Application
    Lower pressure transfer of enamels, lacquers and other finishes., Robotic paint spraying equipment., Manual paint spraying., Spraying of automobile “rustproofing” fluids., Low temperature transfer of chemicals.
  • Hose Covering Material
    Branded “Paint Fluid”, Black Rubber Blend Compound
  • Hose Type
    Paint Transfer Hose
  • Manufacturer Upc Number
    822353049075
  • Color
    Black
  • Additional Details
    Lightweight polyethylene-lined rubber blend hose that is the ideal choice for handling paint and paint-related products in a variety of applications.
  • UPC_NO
    822353049075
  • Nominal Hose Inner Diameter
    0.7500 in
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought