Motion
1-210-12-1-2

BAHCO TOOLS
1-210-12-1-2

American Pattern File - Half Round Shape, Double Cut, 300 mm Length
Mi Item #02682628
MFR #1-210-12-1-2
Price$34.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-210-12-1-2

American Pattern File - Half Round Shape, Double Cut, 300 mm Length
Mi Item #02682628
MFR #1-210-12-1-2

Mfr description
1-210-12-1-2 12"1/2 ROUND,HANDLE, BAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.37/each

Specifications

Dimensions

  • Length  
    300 mm
  • Thickness  
    9 mm
  • Width/Diameter  
    31 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Series
    1-210...-2
  • Shape
    Half Round
  • Tang Or Handle
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)