1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
168-6-3.2-1P
American Pattern File - Round Shape, 150 mm Length
MI ITEM #
02682653
MFR #
168-6-3.2-1P
List Price
$4.87
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
BAHCO TOOLS 168-6-3.2-1P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
168-6-3.2-1P
American Pattern File - Round Shape, 150 mm Length
MI ITEM #
02682653
MFR #
168-6-3.2-1P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4.87
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
168-6-3.2-1P FILE/CHAINSAW 1/8"6"168
Specifications
Shape
Round
Tang Or Handle
Tang
Length
150 mm
Width/Diameter
3.2 mm
Babbitt File
No
Finish Coating
Uncoated
Series
168 - 1P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought