Motion
168-6-3.5-1P

BAHCO TOOLS
168-6-3.5-1P

American Pattern File - Round Shape, 150 mm Length
MI ITEM #02682654
MFR #168-6-3.5-1P
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
168-6-3.5-1P

American Pattern File - Round Shape, 150 mm Length
MI ITEM #02682654
MFR #168-6-3.5-1P

Mfr description
168-6-3.5-1P ROUND CSF,6" X 3.2MM,1 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Length  
    150 mm
  • Width/Diameter  
    3.5 mm

Details

  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    168 - 1P
  • Shape
    Round
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)