Motion
306
Hand Hacksaw, Frame Style: Flush Cut, Blade Length: 12", Overall Length: 470mm, Adjustable Tension
MI ITEM #02682671
MFR #306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Flush Cut, Blade Length: 12", Overall Length: 470mm, Adjustable Tension
MI ITEM #02682671
MFR #306

Mfr description
306 222 ECONOMY HACK FRAME
  • Comfortable, easy to use, lightweight hacksaw
  • Ideal for DIY use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10, 12 in
  • Length
    440 mm
  • Overall Length
    470 mm
  • Teeth Per Inch
    24

Details

  • Blade Material
    Bi-Metal
  • Blade(s) Included
    12" Bi-Metal (24 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Frame Style
    Flush Cut
  • Positions
    90 °
  • Product Types
    Hand Hacksaw
  • Tension Adjustability
    Adjustable Tension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)