Motion
2-301-14-0-0

BAHCO TOOLS
2-301-14-0-0

American Pattern File - Flat Shape, Double Cut, 140 mm Length
Mi Item #02682674
MFR #2-301-14-0-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-301-14-0-0

American Pattern File - Flat Shape, Double Cut, 140 mm Length
Mi Item #02682674
MFR #2-301-14-0-0

Mfr description
2-301-14-0-0 5-1/2" FLAT BASTARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    140 mm
  • Thickness  
    1.3 mm
  • Width/Diameter  
    5 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Series
    2-301
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)