Motion
268
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 6", Overall Length: 150mm, Adjustable Tension
MI ITEM #02682703
MFR #268
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 6", Overall Length: 150mm, Adjustable Tension
MI ITEM #02682703
MFR #268

Mfr description
268 MINI HACK W/PRO GRIP
  • Chrome filled and fitted with a fiberglass handle to give a good and comfortable grip
  • Practical and simple blade-tensioning screw
  • 24 TPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Length
    250 mm
  • Overall Length
    150 mm
  • Teeth Per Inch
    32

Details

  • Blade Material
    Metal
  • Blade(s) Included
    6" Metal (32 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Color
    Orange
  • Frame Material
    Galvanized Steel
  • Frame Style
    Standard Duty
  • Handle Style
    Comfort Grip, Fiberglass
  • Product Types
    Mini Hacksaw
  • Tension Adjustability
    Adjustable Tension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)