Motion
301
Coping Saw, Blade Length: 6-1/2", Handle Style: Wood, Blade(s) Included: 6-1/2" Carbon Steel (14 TPI)
Mi Item #02682709
MFR #301
Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coping Saw, Blade Length: 6-1/2", Handle Style: Wood, Blade(s) Included: 6-1/2" Carbon Steel (14 TPI)
Mi Item #02682709
MFR #301

Mfr description
301 COPING SAW 6-1/2IN 15 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.93/each

Specifications

Dimensions

  • Blade Length
    6-1/2 in
  • Weight
    0.61 lbs

Details

  • Blade(s) Included
    6-1/2" Carbon Steel (14 TPI)
  • Frame Material
    Nickel Plated Steel
  • Handle Style
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)