Motion
319
Hand Hacksaw, Frame Style: Flush Cut, Blade Length: 12", Overall Length: 300mm, Handle Style: Comfort Grip
Mi Item #02682714
MFR #319
Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Flush Cut, Blade Length: 12", Overall Length: 300mm, Handle Style: Comfort Grip
Mi Item #02682714
MFR #319

Mfr description
319 HACKSAW FRAME W/COMFORT GRIP
  • Alternative 55° blade mounting for flush cutting
  • Offers a strong steel frame that is covered with a protective dual component plastic
  • Comfortable, non-slip back handle and front grip ensures a solid, secure grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.43/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Overall Length
    300 mm
  • Teeth Per Inch
    24

Details

  • Blade Material
    Bi-Metal
  • Blade(s) Included
    12" Bi-Metal (24 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Color
    Multi
  • Frame Material
    Plastic/Steel
  • Frame Style
    Flush Cut
  • Handle Style
    Comfort Grip
  • Number Of Pieces
    1
  • Positions
    55 °
  • Product Types
    Professional Hacksaw
  • Tension Adjustability
    Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)