1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
333
Bow Saw, Blade Length: 14", Blade(s) Included: 14" Reversible Blade, Frame Material: Steel
Mi Item #
02682720
MFR #
333
Price
$61.36
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 333
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
333
Bow Saw, Blade Length: 14", Blade(s) Included: 14" Reversible Blade, Frame Material: Steel
Mi Item #
02682720
MFR #
333
Mfr description
333 BOWSAW TURNABLE BLADE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$61
.36
/each
Add to Cart
Specifications
Dimensions
Blade Length
14 in
Weight
1.36 lbs
Details
Blade(s) Included
14" Reversible Blade
Frame Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items