1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
369-BLADE
Hand Hacksaw Blade - TPI: 13 - 14, Carbon Steel, Toothed, 360 mm Long
MI ITEM #
02682724
MFR #
369-BLADE
Price
$19.62
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 369-BLADE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
369-BLADE
Hand Hacksaw Blade - TPI: 13 - 14, Carbon Steel, Toothed, 360 mm Long
MI ITEM #
02682724
MFR #
369-BLADE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$19.62
/each
Qty
Add to Cart
Specifications
Dimensions
Length
360 mm
Weight
0.31 lbs
Details
Back Material
Carbon Steel
Cutting Edge Type
Toothed
Cutting Material
Carbon Steel
Series
369
Tpi
13 - 14
Overview
Mfr description
369-BLADE BLD 369 REPL/14PT 12"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought