Motion
3809-300-25-1.25-10

BAHCO TOOLS
3809-300-25-1.25-10

Toothed Power Hacksaw Blade - Bi-Metal, 300 mm Length, 25 mm Width, 1.25 mm Thickness, 10 TPI
MI ITEM #02682742
MFR #3809-300-25-1.25-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-300-25-1.25-10

Toothed Power Hacksaw Blade - Bi-Metal, 300 mm Length, 25 mm Width, 1.25 mm Thickness, 10 TPI
MI ITEM #02682742
MFR #3809-300-25-1.25-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3809-300-25-1.25-10 POWERHACK BLADE

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    300 mm
  • Width
    25 mm
  • Thickness
    1.25 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    10
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Series
    3809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought