Motion
3809-350-32-1.60-10

BAHCO TOOLS
3809-350-32-1.60-10

Toothed Power Hacksaw Blade - Bi-Metal, 350 mm Length, 32 mm Width, 1.6 mm Thickness, 10 TPI
MI ITEM #02682748
MFR #3809-350-32-1.60-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-350-32-1.60-10

Toothed Power Hacksaw Blade - Bi-Metal, 350 mm Length, 32 mm Width, 1.6 mm Thickness, 10 TPI
MI ITEM #02682748
MFR #3809-350-32-1.60-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3809-350-32-1.60-10 POWERHACK BLADE

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    350 mm
  • Width
    32 mm
  • Thickness
    1.6 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    10
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Series
    3809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought