Motion
3809-500-38-2.00-6

BAHCO TOOLS
3809-500-38-2.00-6

Toothed Power Hacksaw Blade - Bi-Metal, 500 mm Length, 38 mm Width, 2 mm Thickness, 6 TPI
MI ITEM #02682768
MFR #3809-500-38-2.00-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-500-38-2.00-6

Toothed Power Hacksaw Blade - Bi-Metal, 500 mm Length, 38 mm Width, 2 mm Thickness, 6 TPI
MI ITEM #02682768
MFR #3809-500-38-2.00-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    500 mm
  • Thickness
    2 mm
  • Width
    38 mm

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Series
    3809
  • Tpi
    6

Overview

Mfr description
3809-500-38-2.00-6 POWERHACK BLADE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought