1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
3809-600-50-2.50-6
Toothed Power Hacksaw Blade - Bi-Metal, 600 mm Length, 50 mm Width, 2.5 mm Thickness, 6 TPI
MI ITEM #
02682776
MFR #
3809-600-50-2.50-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
BAHCO TOOLS 3809-600-50-2.50-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
3809-600-50-2.50-6
Toothed Power Hacksaw Blade - Bi-Metal, 600 mm Length, 50 mm Width, 2.5 mm Thickness, 6 TPI
MI ITEM #
02682776
MFR #
3809-600-50-2.50-6
Mfr description
3809-600-50-2.50-6 POWERHACK BLADE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
600 mm
Thickness
2.5 mm
Width
50 mm
Details
Back Material
Alloy Steel
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Flexible Back
Flexible Back
Series
3809
Tpi
6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items