Overview
Mfr description
3830-20-VIP HOLESAWS BIM IND 25/32"
Specifications
- Cutting MaterialBi-Metal
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- TPI/Number of Teeth4 to 6 TPI
- Arbor CompBAHCO 3834-ARBR-1130, BAHCO 3834-ARBR-630, BAHCO 3834-ARBR-730, BAHCO 3834-ARBR-930
- Finish CoatingUncoated
- Body MaterialAlloy Steel
- Slug RemovalSlug Ejection Slot
- Series3830-VIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data