Motion
3834-ARBR-1130

BAHCO TOOLS
3834-ARBR-1130

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 11.1mm, Hole Saw Diameter Range of 14mm to 30mm
MI ITEM #02682914
MFR #3834-ARBR-1130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3834-ARBR-1130

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 11.1mm, Hole Saw Diameter Range of 14mm to 30mm
MI ITEM #02682914
MFR #3834-ARBR-1130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3834-ARBR-1130 ARBOR 7/16" HEX

Specifications

  • Min Hole Saw Diameter
    14 mm
  • Max Hole Saw Diameter
    30 mm
  • Shank Type
    Hex
  • Shank Size
    11.1 mm
  • Thread Size
    1/2-20 in
  • Quick Change
    No
  • Built In Pilot
    Built-In Pilot Drill
  • Pilot Drill Length
    81 mm
  • Pilot Drill Diameter
    6.35 mm
  • Series
    3834-ARBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought