1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
3834-ARBR-SD152QC
3834-ARBR-Series Hole Saw Arbor or Mandrel, Hole Saw Diameter Range of 32mm to 210mm, Shank Type: SDS
MI ITEM #
02682922
MFR #
3834-ARBR-SD152QC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Hole Saws and Hole-Cutting Tool Accessories
Hole-Cutting Tool Accessories
BAHCO TOOLS 3834-ARBR-SD152QC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
3834-ARBR-SD152QC
3834-ARBR-Series Hole Saw Arbor or Mandrel, Hole Saw Diameter Range of 32mm to 210mm, Shank Type: SDS
MI ITEM #
02682922
MFR #
3834-ARBR-SD152QC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Max Hole Saw Diameter
210 mm
Min Hole Saw Diameter
32 mm
Thread Size
5/8-18 in
Details
Built In Pilot
No
Quick Change
Quick Change
Series
3834-ARBR
Shank Type
SDS
Overview
Mfr description
3834-ARBR-SD152QC 1-1/4IN - 6IN, SD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought