Motion
625
Ergo Putty Knife or Scraper - Carbide Blade Material, 1 in Wide
Mi Item #02683051
MFR #625
Price$29.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergo Putty Knife or Scraper - Carbide Blade Material, 1 in Wide
Mi Item #02683051
MFR #625

Mfr description
625 ERGO SCRAPER W/ 1IN TRIPLE EDGE
  • Two-component handle provides better grip and comfort during use
  • For use on all kinds of surfaces for removal of paint, glue, varnish, rust, gaskets, chalk, grout, mortar, etc
  • Convenient plastic holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.36/each

Specifications

Dimensions

  • Blade Width
    1 in

Details

  • Blade Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)