Motion
665
Ergo Putty Knife or Scraper - Carbide Blade Material, 2-1/2 in Wide
Mi Item #02683057
MFR #665
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergo Putty Knife or Scraper - Carbide Blade Material, 2-1/2 in Wide
Mi Item #02683057
MFR #665

Mfr description
665 ERGO 2-HAND GRIP SCRAPER
  • Two-component handle provides better grip and comfort during use
  • For use on all kinds of surfaces for removal of paint, glue, varnish, rust, gaskets, chalk, grout, mortar, etc.
  • Large plastic knob for two-handed operation for heavy-duty use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.13/each

Specifications

Dimensions

  • Blade Width
    2-1/2 in

Details

  • Blade Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)