Motion
87
Adjustable Wrench - 770 mm Overall Length, Steel Material, Phosphate Finish, Plain Handle, 85 mm Maximum Jaw Capacity
Mi Item #02683151
MFR #87
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 770 mm Overall Length, Steel Material, Phosphate Finish, Plain Handle, 85 mm Maximum Jaw Capacity
Mi Item #02683151
MFR #87

Mfr description
87 30IN ADJUST. WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    770 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Phosphate
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    85 mm
  • Measurement Scale
    Scale Not Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)