Motion
9070 PC
Adjustable Wrench - 158 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 21 mm Maximum Jaw Capacity
MI ITEM #02683214
MFR #9070 PC
List Price$54.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 158 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 21 mm Maximum Jaw Capacity
MI ITEM #02683214
MFR #9070 PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.59/each for your price

Overview

Mfr description
9070 RPC US ADJ WRENCH 90-S PIPE CHRO 6"
  • Unique reversible jaw combines the functions of an adjustable and pipe wrenches
  • Teeth are aggressively angled to provide maximum gripping power
  • True Ergo® design with thermoplastic handle and larger grip width
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Precision hardened and anti-corrosion treated
  • Measurement scale on head conveniently shows fastener size
  • Ideal for plumbers, electricians and maintenance workers

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    158 mm
  • Maximum Jaw Capacity
    21 mm
  • Body Material
    Steel
  • Handle Style
    Ergonomic
  • Handle Material
    Thermoplastic Elastomer
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Weight
    0.33 lbs
  • UPC_NO
    7314156000016
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought