Motion
BE-8945
Ergo Torx Driver - T45, 150 mm
Mi Item #02683314
MFR #BE-8945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergo Torx Driver - T45, 150 mm
Mi Item #02683314
MFR #BE-8945

Mfr description
BE-8945 SCREW.DR ERGO TX 45X130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    150 mm
  • Handle Length
    165 mm
  • Overall Length
    311 mm
  • Torx Size
    T45

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome/Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)