Motion
1220SC
Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
Mi Item #02683501
MFR #1220SC
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
Mi Item #02683501
MFR #1220SC

Mfr description
1220SC COMB WRENCH, 12-PT, 5/8
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    15/16 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-3/8 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    9-1/2 in
  • Weight
    0.43 lbs

Details

  • ASME Spec
    AS 954
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459900623
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)