Motion
1224SC
Combination Wrench - Imperial, Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 11 in
Mi Item #02683513
MFR #1224SC
Price$27.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 11 in
Mi Item #02683513
MFR #1224SC

Mfr description
1224SC COMB WRENCH, 12-PT, 3/4
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.06/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-1/8 in
  • Box End Wrench Size  
    3/4 in
  • Head Angle
    Offset
  • Open End Head Thickness
    5/16 in
  • Open End Head Width
    1-5/8 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    11 in
  • Weight
    0.62 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459900647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)