Motion
1225MSC
Combination Wrench - Metric, Chrome, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 14-1/32 in
MI ITEM #02683515
MFR #1225MSC
Your Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 14-1/32 in
MI ITEM #02683515
MFR #1225MSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.73/each(List $64.09)

Overview

Mfr description
1225MSC SC COMB. WRENCH, 12-PT, 25MM
  • SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners
  • SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
  • Meets or exceeds aerospace specification AS 954 for 12 point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application
  • May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
  • Box and open end openings are identical
  • Chrome finish

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    1-15/32 in
  • Open End Head Width
    2-5/32 in
  • Box End Head Thickness
    5/8 in
  • Open End Head Thickness
    15/32 in
  • UPC_NO
    662459901866
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought