Motion
1230SC
Combination Wrench - Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in OAL
Mi Item #02683530
MFR #1230SC
Price$35.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in OAL
Mi Item #02683530
MFR #1230SC

Mfr description
1230SC COMB WRENCH, 12-PT, 15/16
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.52/each

Specifications

Dimensions

  • Box End Head Thickness
    19/32 in
  • Box End Head Width
    1-3/8 in
  • Box End Wrench Size  
    15/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    7/16 in
  • Open End Head Width
    2 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    13-1/4 in
  • Weight
    1.20 lbs

Details

  • ASME Spec
    AS 954
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459900678
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)