Motion
1236SC
Combination Wrench - Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-1/2 in OAL
Mi Item #02683545
MFR #1236SC
Price$72.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-1/2 in OAL
Mi Item #02683545
MFR #1236SC

Mfr description
1236SC COMB WRENCH, 12-PT, 1-1/8
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.04/each

Specifications

Dimensions

  • Box End Head Thickness
    11/16 in
  • Box End Head Width
    1-21/32 in
  • Box End Wrench Size  
    1-1/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    17/32 in
  • Open End Head Width
    2-13/32 in
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    15-1/2 in
  • Weight
    1.94 lbs

Details

  • ASME Spec
    AS 954
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459900715
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)